CSAT-00V230-TF3
Pizzato Safety Relays, CS AT-0 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSAT-00V230-TF3

Pizzato Safety Relays, CS AT-0 Series
In stock
Item Number
CSAT-00V230-TF3
MFG Item Number
CS AT-00V230-TF3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, CS AT-0 Series
Item #
CSAT-00V230-TF3
Safety module (2NO+1NC)

CS AT-0 Series Information

  • For safety applications up to SIL CL 3/PL e
  • Input with 1 or 2 channels
  • Choice between automatic start, manual start or monitored start
  • Connection of input channels of opposite potentials
  • Can be connected to semiconductor outputs (e.g. light barriers), to electromechanical contacts or to magnetic safety sensors
  • Standard housing width of 45 mm
  • 2 instantaneous NO safety contacts, 1 instantaneous NC auxiliary contact, 2 delayed NO safety contacts.
  • Supply voltage: 24 Vac/dc, 120 Vac, 230 Vac

Specifications

Specifications
Manufacturer Part Number CS AT-00V230-TF3
Item Number CSAT-00V230-TF3
Manufacturer Pizzato
Product Series CS AT-0
Family Series Pizzato Safety Relays, CS AT-0 Series
Applications E-Stop, End Position Monitoring
Supply Voltage 230 VAC
Power Consumption (AC) 10 VA
Selectable Times 3s
Delayed Safety Contacts 2NO
Instantaneous Contacts 2NO
Auxiliary Contacts 1NC
Termination Screw
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1
Approvals CCC, CE, cULus, EAC
Net Weight 1.1019 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved