CSFS-15V230
Pizzato Safety Relays, CS FS-1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSFS-15V230

Pizzato Safety Relays, CS FS-1 Series
In stock
Item Number
CSFS-15V230
MFG Item Number
CS FS-15V230
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, CS FS-1 Series
Item #
CSFS-15V230
Safety module 1NO+ 2NC, delayed at

CS FS-1 Series Information

  • For safety applications up to SIL CL 3/PL e
  • Timing circuits by means of safety system with self‑monitoring and redundancy
  • Release command for interlocked safety devices
  • 45 mm housing
  • Output contacts: 1 NO safety contact, 2 NC auxiliary contacts
  • Supply voltage: 24 Vac/dc, 120 Vac, 230 Vac

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS FS-15V230
Item Number CSFS-15V230
Manufacturer Pizzato
Product Series CS FS-1
Family Series Pizzato Safety Relays, CS FS-1 Series
Applications Safe Delay-On Energisation
Supply Voltage 230 VAC
Power Consumption (AC) 5 VA
Auxiliary Contacts 2NC
Termination Screw
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1
Approvals CCC, CE, cULus, EAC
Net Weight 0.4406 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved