CSFS-52V120
Pizzato Safety Relays, CS FS-5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSFS-52V120

Pizzato Safety Relays, CS FS-5 Series
In stock
Item Number
CSFS-52V120
MFG Item Number
CS FS-52V120
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, CS FS-5 Series
Item #
CSFS-52V120
Safety timer module 1NO+1 NC+1 CO,

CS FS-5 Series Information

  • For safety applications up to SIL CL 2/PL d
  • Timing circuits by means of safety system with self‑monitoring and redundancy
  • Release command for interlocked safety devices
  • 45 mm housing
  • Output contacts: 1 NO safety contact, 1 NC auxiliary contact, 1 CO auxiliary contact,
  • Supply voltage: 24 Vdc, 120 Vac

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS FS-52V120
Item Number CSFS-52V120
Manufacturer Pizzato
Product Series CS FS-5
Family Series Pizzato Safety Relays, CS FS-5 Series
Applications Safe Delay-On Opening Of The Input
Supply Voltage 120 VAC, 24 VDC
Power Consumption (DC) 2 W
Power Consumption (AC) 5 VA
Auxiliary Contacts 1NC
Termination Screw
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1
Approvals CCC, CE, cULus, EAC
Net Weight 0.4406 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved