CSME-02XU24
Pizzato Safety Relays, CS ME-02 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSME-02XU24

Pizzato Safety Relays, CS ME-02 Series
In stock
Item Number
CSME-02XU24
MFG Item Number
CS ME-02XU24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, CS ME-02 Series
Item #
CSME-02XU24
Safety modules

CS ME-02 Series Information

  • For safety applications up to SIL CL 3/PL e
  • Possibility of control with one or two channels
  • Connection of input channels of opposite potentials
  • Reduced housing width of 22.5 mm
  • Output contacts: 4 NO safety contacts, 2 NC auxiliary contacts, 1 NC feedback contact
  • Supply voltage: 24 Vdc

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS ME-02XU24
Item Number CSME-02XU24
Manufacturer Pizzato
Product Series CS ME-02
Family Series Pizzato Safety Relays, CS ME-02 Series
Supply Voltage 24 VDC
Power Consumption (DC) 2 W
Auxiliary Contacts 2NC
Termination Connector with Spring
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60947-1, EN61000-6-2, EN61000-6-3, EN62061
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved