E21ILA21L366
Pizzato Pilot Lights, E2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E21ILA21L366

Pizzato Pilot Lights, E2 Series
In stock
Item Number
E21ILA21L366
MFG Item Number
E2 1ILA21L366
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, E2 Series
Item #
E21ILA21L366
Indicator light E2 series, white

E2 Series Information

  • Protection degrees IP67 and IP69K
  • Customization with symbols available
  • Replaceable colored lens

In order to suit various customer requests and different kinds of application, Pizzato Elettrica offers the possibility to customize the indicator lights with symbols, inscriptions and interchangeable lenses with different colors.

The metal fixing ring is particularly suitable for those applications which require tighter fitting of the panel‑mounted device, such as for example in metal panels having holes without reference notches. The shaped ring can be used when no label holder or other devices are applied; it prevents dirt and other residues from settling between the indicator and the panel or housing. This turns out to be particularly useful in the sectors where high standards of cleanness and hygiene are required.

These devices are designed to be used in the toughest environmental conditions and they pass the IP67 immersion test according to EN 60529. They can therefore be used in all environments where maximum protection degree of the housing is required. Due to their special design, these devices are suitable for use in equipment subjected to cleaning with high pressure hot water jets. These devices also meet the IP69K test requirements according to ISO 20653.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E2 1ILA21L366
Item Number E21ILA21L366
Manufacturer Pizzato
Product Series E2
Family Series Pizzato Pilot Lights, E2 Series
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color White
Bezel Style Black Plastic
IP Rating IP67, IP69K
Approvals CE, cULus, EAC, IMQ
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved