E63DM100K-D119
Pizzato Potentiometers, E6DM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E63DM100K-D119

Pizzato Potentiometers, E6DM Series
In stock
Item Number
E63DM100K-D119
MFG Item Number
E6 3DM100K-D119
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, E6DM Series
Item #
E63DM100K-D119
Potentiometers E6 series

E6DM Series Information

  • Fully integrated potentiometer in monolithic body
  • Protection degrees IP67 and IP69K
  • Rotary potentiometer with Cermet technology
  • 3‑pole PUSH‑IN type spring‑operated connection system
  • Various resistance values

The potentiometer is provided with a three‑pole terminal board with PUSH‑IN type spring‑operated connection. This technology allows a very handy quick wiring procedure, since the wire just needs to be inserted into the appropriate hole in order to be secured and to establish the electrical connection. This operation can be carried out without the help of any tool, but simply using rigid or flexible wires with a crimped wire‑end sleeve. Release is obtained by pressing the appropriate wire‑releasing button.

Thanks to its monolithic shape, it has been possible to integrate all the mechanical and electrical components needed for its end use inside the E6DM series potentiometer body; it is therefore not necessary to assemble any other parts, such as knobs or trimmers, all that is required is to insert the circuit wires into the incorporated terminal board. Moreover, the resistive element used is made of a composite ceramic and metal material, produced with the Cermet technology, which ensures remarkable stability and constancy in the set resistance value.

These devices are designed to be used in the toughest environmental conditions and they pass the IP67 immersion test according to EN 60529. They can therefore be used in all environments where maximum protection degree of the housing is required. Due to their special design, these devices are suitable for use in equipment subjected to cleaning with high pressure hot water jets. These devices meet the IP69K test requirements according to ISO 20653.

Specifications

Specifications
Manufacturer Part Number E6 3DM100K-D119
Item Number E63DM100K-D119
Manufacturer Pizzato
Product Series E6DM
Family Series Pizzato Potentiometers, E6DM Series
Resistance 100 kOhm
Tolerance % 10 %
Wattage 0.9 W
Operating Voltage 300 V
Number of Turns 1
Composition Cermet
Potentiometer Included Yes
Mounting Style Panel Mount
Operating Temperature -40-176 °F
Operator Type Knob
Shaft Rotation Degrees 285
Shaft Length 1.56 "
Shaft Diameter 0.8 "
Knob Color Black
Mounting Size (mm) 22 mm
Bezel Round Chrome
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved