FC315
Pizzato Limit Switches, FC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC315

Pizzato Limit Switches, FC Series
In stock
Item Number
FC315
MFG Item Number
FC 315
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FC Series
Item #
FC315
Limit switch with roller piston

FC Series Information

  • Metal Housing, One Conduit Entry
  • Protection Degree IP67
  • 3 Contact Blocks Available

Specifications

Specifications
Manufacturer Part Number FC 315
Item Number FC315
Manufacturer Pizzato
Product Series FC
Family Series Pizzato Limit Switches, FC Series
Actuator Type Roller Plunger
Contacts 1NO/1NC
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 4 A
Contact Rating (250 VDC) 0.4 A
Conduit Fitting PG 11
Housing Material Metal
Indicator No
IEC Protection Rating IP67
Approvals CE, cULus, UL
Net Weight 0.665 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved