FC331-M2R25
Pizzato Limit Switches, FC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC331-M2R25

Pizzato Limit Switches, FC Series
In stock
Item Number
FC331-M2R25
MFG Item Number
FC 331-M2R25
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FC Series
Item #
FC331-M2R25
Position switch with roller lever

FC Series Information

  • Metal Housing, One Conduit Entry
  • Protection Degree IP67
  • 3 Contact Blocks Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FC 331-M2R25
Item Number FC331-M2R25
Manufacturer Pizzato
Product Series FC
Family Series Pizzato Limit Switches, FC Series
Actuator Type Roller Lever
Contacts 1NO/1NC
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 4 A
Contact Rating (250 VDC) 0.4 A
Conduit Fitting M20
Housing Material Metal
Indicator No
IEC Protection Rating IP67
NEMA Rating NEMA 4X, NEMA 12, NEMA 13
Approvals CE, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved