FC3484
Pizzato Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC3484

Pizzato Safety Switches
In stock
Item Number
FC3484
MFG Item Number
FC 3484
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
FC3484
Rope safety switch with reset for

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FC 3484
Item Number FC3484
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Rope Span (2 switches) 70 m
Rope Span (1 switch) 50 m
Housing Metal
LED Indication No
E-STOP Yes
Conduit Entries PG 11
Contact Type 2NC
Voltage 400 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved