FC3484-M2
Pizzato Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC3484-M2

Pizzato Safety Switches
In stock
Item Number
FC3484-M2
MFG Item Number
FC 3484-M2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
FC3484-M2
Rope safety switch with reset for

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FC 3484-M2
Item Number FC3484-M2
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Rope Span (2 switches) 70 m
Rope Span (1 switch) 50 m
Housing Metal
LED Indication No
E-STOP Yes
Conduit Entries M20 x 1.5
Contact Type 2NC
Voltage 400 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved