FD1116-T6
Pizzato Limit Switches, FD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD1116-T6

Pizzato Limit Switches, FD Series
In stock
Item Number
FD1116-T6
MFG Item Number
FD 1116-T6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FD Series
Item #
FD1116-T6
Position switch with roller and

FD Series Information

  • Metal Housing, One Conduit Entry
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FD 1116-T6
Item Number FD1116-T6
Manufacturer Pizzato
Product Series FD
Family Series Pizzato Limit Switches, FD Series
Contacts 2NC
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 6 A
Contact Rating (250 VDC) 0.4 A
Connection Type Screw Terminals
Conduit Fitting PG 13.5
Housing Material Metal
Indicator No
IEC Protection Rating IP67
NEMA Rating NEMA 4X, NEMA 12, NEMA 13
Approvals CE, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved