FD1878
Pizzato Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD1878

Pizzato Safety Switches
In stock
Item Number
FD1878
MFG Item Number
FD 1878
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
FD1878
Rope safety switch with reset for

Series Information

Specifications

Specifications
Manufacturer Part Number FD 1878
Item Number FD1878
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Rope Span (2 switches) 24 m
Rope Span (1 switch) 18 m
Housing Metal
LED Indication No
E-STOP Yes
Conduit Entries PG 13.5
Contact Type 1NO/1NC
Voltage 500 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0.77 lbs
Gross Weight 0.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved