FD2052-R24
Pizzato Limit Switches, FD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD2052-R24

Pizzato Limit Switches, FD Series
In stock
Item Number
FD2052-R24
MFG Item Number
FD 2052-R24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FD Series
Item #
FD2052-R24
Position switch with roller lever

FD Series Information

  • Metal Housing, One Conduit Entry
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FD 2052-R24
Item Number FD2052-R24
Manufacturer Pizzato
Product Series FD
Family Series Pizzato Limit Switches, FD Series
Actuator Type Roller Lever
Contacts 1NO/2NC
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 6 A
Contact Rating (250 VDC) 0.4 A
Conduit Fitting PG 13.5
Housing Material Metal
Indicator No
IEC Protection Rating IP67
Approvals CE, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved