FD2083-E9
Pizzato Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD2083-E9

Pizzato Safety Switches
In stock
Item Number
FD2083-E9
MFG Item Number
FD 2083-E9
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
FD2083-E9
Rope safety switch with reset

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FD 2083-E9
Item Number FD2083-E9
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Rope Span (2 switches) 70 m
Rope Span (1 switch) 50 m
Housing Metal
LED Indication No
E-STOP Yes
Conduit Entries PG 13.5
Contact Type 1NO/2NC
Voltage 400 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved