FD2299-F1M2
Pizzato Safety Switches, FD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD2299-F1M2

Pizzato Safety Switches, FD Series
In stock
Item Number
FD2299-F1M2
MFG Item Number
FD 2299-F1M2
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, FD Series
Item #
FD2299-F1M2
Safety switch with lock and

FD Series Information

  • Metal housing one conduit entry
  • Protection degree IP67
  • 8 contact blocks available
  • 6 stainless steel actuators available
  • Versions with assembled M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FD 2299-F1M2
Item Number FD2299-F1M2
Manufacturer Pizzato
Product Series FD
Family Series Pizzato Safety Switches, FD Series
Solenoid Interlocking No
Switch Contacts 2NO + 1NC
Thermal Current Rating 10 A
Operating Voltage 400 VAC
Holding Force 770 N
Extraction Force 30 N
Auxiliary Release Yes
Adjustable Actuator Head No
IP Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved