FD535
Pizzato Limit Switches, FD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD535

Pizzato Limit Switches, FD Series
In stock
Item Number
FD535
MFG Item Number
FD 535
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FD Series
Item #
FD535
LIMIT SWITCH

FD Series Information

  • Metal Housing, One Conduit Entry
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Manufacturer Part Number FD 535
Item Number FD535
Manufacturer Pizzato
Product Series FD
Family Series Pizzato Limit Switches, FD Series
Actuator Type Adjustable Roller Lever
Contacts 1NO/1NC
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 6 A
Contact Rating (250 VDC) 0.4 A
Connection Type Screw Terminals
Conduit Fitting PG 13.5
Housing Material Metal
Indicator No
IEC Protection Rating IP67
Approvals CE, cULus, UL
Net Weight 0.88 lbs
Gross Weight 0.985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved