FD538-M2
Pizzato Limit Switches, FD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD538-M2

Pizzato Limit Switches, FD Series
In stock
Item Number
FD538-M2
MFG Item Number
FD 538-M2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FD Series
Item #
FD538-M2
Position switch

FD Series Information

  • Metal Housing, One Conduit Entry
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FD 538-M2
Item Number FD538-M2
Manufacturer Pizzato
Product Series FD
Family Series Pizzato Limit Switches, FD Series
Actuator Type Without Actuator
Contacts 1NO/1NC
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 6 A
Contact Rating (250 VDC) 0.4 A
Conduit Fitting M20
Indicator No
IEC Protection Rating IP67
Approvals CE, cULus
Net Weight 0.0624 lbs
Gross Weight 0.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved