FG60DD7D0C-LP40
Pizzato Safety Switches, FG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FG60DD7D0C-LP40

Pizzato Safety Switches, FG Series
In stock
Item Number
FG60DD7D0C-LP40
MFG Item Number
FG 60DD7D0C-LP40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, FG Series
Item #
FG60DD7D0C-LP40
Safety switch with solenoid and

FG Series Information

  • Actuator holding force F1max: 2800 N
  • 30 contact blocks with 4 contacts
  • Metal housing, three M20 conduit entries
  • Protection degree IP67
  • Versions with key release and emergency release button
  • 4 stainless steel actuators
  • Head and release devices, individually turnable and non‑detachable
  • Signalling LED
  • Operation with energised or de‑energised solenoid

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FG 60DD7D0C-LP40
Item Number FG60DD7D0C-LP40
Manufacturer Pizzato
Product Series FG
Family Series Pizzato Safety Switches, FG Series
Solenoid Interlocking Yes
Solenoid Contacts 1NO + 1NC
Switch Contacts 2NC
Thermal Current Rating 10 A
Operating Voltage 400 VAC
Holding Force 2,800 N
Extraction Force 30 N
Auxiliary Release Yes
IP Rating IP67
Approvals CCC, CE, cULus, EAC, IMQ
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved