FG60TD5D0Z-T6
Pizzato Safety Switches, FG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FG60TD5D0Z-T6

Pizzato Safety Switches, FG Series
In stock
Item Number
FG60TD5D0Z-T6
MFG Item Number
FG 60TD5D0Z-T6
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, FG Series
Item #
FG60TD5D0Z-T6
Safety switch with solenoid and

FG Series Information

  • Actuator holding force F1max: 2800 N
  • 30 contact blocks with 4 contacts
  • Metal housing, three M20 conduit entries
  • Protection degree IP67
  • Versions with key release and emergency release button
  • 4 stainless steel actuators
  • Head and release devices, individually turnable and non‑detachable
  • Signalling LED
  • Operation with energised or de‑energised solenoid

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FG 60TD5D0Z-T6
Item Number FG60TD5D0Z-T6
Manufacturer Pizzato
Product Series FG
Family Series Pizzato Safety Switches, FG Series
Solenoid Interlocking Yes
Solenoid Contacts 1NC
Switch Contacts 1NO + 2NC
Thermal Current Rating 10 A
Operating Voltage 400 VAC
Holding Force 2,800 N
Extraction Force 30 N
Auxiliary Release Yes
IP Rating IP67
Approvals CCC, CE, cULus, EAC, IMQ
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved