FK3393-M1
Pizzato Safety Switches, FK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FK3393-M1

Pizzato Safety Switches, FK Series
In stock
Item Number
FK3393-M1
MFG Item Number
FK 3393-M1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, FK Series
Item #
FK3393-M1
Safety switch with separate actuator

FK Series Information

  • Technopolymer housing one conduit entry
  • Protection degree IP67
  • 10 contact blocks available
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FK 3393-M1
Item Number FK3393-M1
Manufacturer Pizzato
Product Series FK
Family Series Pizzato Safety Switches, FK Series
Switch Contacts 1NO + 1NC
Thermal Current Rating 10 A
Operating Voltage 400 VAC
Extraction Force 10 N
Adjustable Actuator Head Yes
IP Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0.245 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved