FL978-M2T6
Pizzato Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FL978-M2T6

Pizzato Safety Switches
In stock
Item Number
FL978-M2T6
MFG Item Number
FL 978-M2T6
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
FL978-M2T6
Rope safety switch with reset for

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FL 978-M2T6
Item Number FL978-M2T6
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Rope Span (2 switches) 24 m
Rope Span (1 switch) 18 m
Housing Metal
LED Indication No
E-STOP Yes
Conduit Entries M20 x 1.5
Contact Type 2NC
Voltage 500 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved