FL979-T6
Pizzato Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FL979-T6

Pizzato Safety Switches
In stock
Item Number
FL979-T6
MFG Item Number
FL 979-T6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
FL979-T6
Rope safety switch without reset

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FL 979-T6
Item Number FL979-T6
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Housing Metal
LED Indication No
E-STOP No
Conduit Entries PG 13.5
Contact Type 2NC
Voltage 500 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved