FM515
Pizzato Limit Switches, FM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FM515

Pizzato Limit Switches, FM Series
In stock
Item Number
FM515
MFG Item Number
FM 515
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FM Series
Item #
FM515
Limit switch with roller piston

FM Series Information

  • Metal Housing, One Conduit Entry
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FM 515
Item Number FM515
Manufacturer Pizzato
Product Series FM
Family Series Pizzato Limit Switches, FM Series
Actuator Type Roller Plunger
Contacts 1NO/1NC
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 6 A
Contact Rating (250 VDC) 0.4 A
Conduit Fitting PG 13.5
Housing Material Metal
Indicator No
IEC Protection Rating IP67
Approvals CE, cULus, UL
Net Weight 0.44 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved