FP1878-E7
Pizzato Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FP1878-E7

Pizzato Safety Switches
In stock
Item Number
FP1878-E7
MFG Item Number
FP 1878-E7
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
FP1878-E7
Rope safety switch with reset for

Series Information

Specifications

Specifications
Manufacturer Part Number FP 1878-E7
Item Number FP1878-E7
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Rope Span (2 switches) 24 m
Rope Span (1 switch) 18 m
Housing Technopolymer
LED Indication No
E-STOP Yes
Conduit Entries PG 13.5
Contact Type 1NO/1NC
Voltage 500 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved