FP3378-M2
Pizzato Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FP3378-M2

Pizzato Safety Switches
In stock
Item Number
FP3378-M2
MFG Item Number
FP 3378-M2
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
FP3378-M2
Rope safety switch with reset for

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FP 3378-M2
Item Number FP3378-M2
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Rope Span (2 switches) 24 m
Rope Span (1 switch) 18 m
Housing Technopolymer
LED Indication No
E-STOP Yes
Conduit Entries M20 x 1.5
Contact Type 1NO/1NC
Voltage 400 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved