FP538-M2
Pizzato Limit Switches, FP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FP538-M2

Pizzato Limit Switches, FP Series
In stock
Item Number
FP538-M2
MFG Item Number
FP 538-M2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FP Series
Item #
FP538-M2
Position switch

FP Series Information

  • Technopolymer Housing, One Conduit Entry
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Manufacturer Part Number FP 538-M2
Item Number FP538-M2
Manufacturer Pizzato
Product Series FP
Family Series Pizzato Limit Switches, FP Series
Actuator Type Without Actuator
Contacts 1NO/1NC
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 6 A
Contact Rating (250 VDC) 6 A
Conduit Fitting M20
Indicator No
IEC Protection Rating IP67
Approvals CE, cULus
Net Weight 0.0624 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved