FP978
Pizzato Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FP978

Pizzato Safety Switches
In stock
Item Number
FP978
MFG Item Number
FP 978
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
FP978
Rope safety switch with reset for

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FP 978
Item Number FP978
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Rope Span (2 switches) 24 m
Rope Span (1 switch) 18 m
Housing Technopolymer
LED Indication No
E-STOP Yes
Conduit Entries PG 13.5
Contact Type 2NC
Voltage 500 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0.355 lbs
Gross Weight 0.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved