FP9R2-L05F8
Pizzato Safety Switches, FP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FP9R2-L05F8

Pizzato Safety Switches, FP Series
In stock
Item Number
FP9R2-L05F8
MFG Item Number
FP 9R2-L05F8
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, FP Series
Item #
FP9R2-L05F8
Safety switch with manual

FP Series Information

• Technopolymer housing, one conduit entry
• Protection degree IP67
• 8 contact blocks available
• 6 stainless steel actuators available
• Versions with assembled M12 connector
• Versions with gold‑plated silver contacts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FP 9R2-L05F8
Item Number FP9R2-L05F8
Manufacturer Pizzato
Product Series FP
Family Series Pizzato Safety Switches, FP Series
Solenoid Interlocking No
Guard Locking Type Manual
Switch Contacts 2NC
Thermal Current Rating 10 A
Operating Voltage 400 VAC
Holding Force 30 N
IP Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved