FR215
Pizzato Limit Switches, FR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FR215

Pizzato Limit Switches, FR Series
In stock
Item Number
FR215
MFG Item Number
FR 215
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FR Series
Item #
FR215
Limit switch with roller piston

FR Series Information

  • Technopolymer Housing, One Conduit Entry
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FR 215
Item Number FR215
Manufacturer Pizzato
Product Series FR
Family Series Pizzato Limit Switches, FR Series
Contacts 3NC
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 6 A
Contact Rating (250 VDC) 0.4 A
Connection Type Screw Terminals
Conduit Fitting PG 13.5
Housing Material Technopolymer
Indicator No
IEC Protection Rating IP67
NEMA Rating NEMA 1, NEMA 12, NEMA 13
Approvals CE, cULus, UL
Net Weight 0.145 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved