FR555
Pizzato Limit Switches, FR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FR555

Pizzato Limit Switches, FR Series
In stock
Item Number
FR555
MFG Item Number
FR 555
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FR Series
Item #
FR555
Limit switch with adjustable roller

FR Series Information

  • Technopolymer Housing, One Conduit Entry
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Manufacturer Part Number FR 555
Item Number FR555
Manufacturer Pizzato
Product Series FR
Family Series Pizzato Limit Switches, FR Series
Actuator Type Adjustable Roller Lever
Contacts 1NO/1NC
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 6 A
Contact Rating (250 VDC) 0.4 A
Connection Type Screw Terminals
Conduit Fitting PG 13.5
Housing Material Technopolymer
Indicator No
IEC Protection Rating IP67
Approvals CE, cULus, UL
Net Weight 0.235 lbs
Gross Weight 0.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved