FR593-A
Pizzato Safety Switches, FR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FR593-A

Pizzato Safety Switches, FR Series
In stock
Item Number
FR593-A
MFG Item Number
FR 593-A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, FR Series
Item #
FR593-A
Safety switch with separate actuator

FR Series Information

  • Technopolymer housing, one conduit entry
  • Protection degree IP67
  • 10 contact blocks available
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FR 593-A
Item Number FR593-A
Manufacturer Pizzato
Product Series FR
Family Series Pizzato Safety Switches, FR Series
Switch Contacts 1NO + 1NC
Thermal Current Rating 10 A
Operating Voltage 400 VAC
Extraction Force 10 N
Connection Type M12 Connector
Adjustable Actuator Head Yes
IP Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved