FS2196E024-M2
Pizzato Safety Switches, FS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS2196E024-M2

Pizzato Safety Switches, FS Series
In stock
Item Number
FS2196E024-M2
MFG Item Number
FS 2196E024-M2
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, FS Series
Item #
FS2196E024-M2
Safety switch with solenoid and

FS Series Information

  • Technopolymer housing, three conduit entries
  • Protection degree IP67
  • 6 contact blocks available
  • 6 stainless steel actuators available
  • 3 solenoid supply voltages available
  • Versions with auxiliary release device or turnable lock
  • Operation with energised or de‑energised solenoid

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FS 2196E024-M2
Item Number FS2196E024-M2
Manufacturer Pizzato
Product Series FS
Family Series Pizzato Safety Switches, FS Series
Solenoid Interlocking Yes
Solenoid Contacts 3NC
Thermal Current Rating 10 A
Operating Voltage 24 VDC, 24 VAC
Holding Force 846 N
Extraction Force 30 N
Auxiliary Release No
IP Rating IP67
Approvals CCC, CE, cULus, EAC, IMQ
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved