FW3492-D10M2
Pizzato Safety Switches, FW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FW3492-D10M2

Pizzato Safety Switches, FW Series
In stock
Item Number
FW3492-D10M2
MFG Item Number
FW 3492-D10M2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, FW Series
Item #
FW3492-D10M2
Safety switch with separate actuator

FW Series Information

  • Technopolymer housing, three conduit entries
  • Protection degree IP67
  • 15 contact blocks available
  • 8 stainless steel actuators available
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FW 3492-D10M2
Item Number FW3492-D10M2
Manufacturer Pizzato
Product Series FW
Family Series Pizzato Safety Switches, FW Series
Switch Contacts 2NC
Thermal Current Rating 10 A
Operating Voltage 400 VAC
Extraction Force 10 N
Adjustable Actuator Head Yes
IP Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0.19 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved