FX693-M2
Pizzato Safety Switches, FX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FX693-M2

Pizzato Safety Switches, FX Series
In stock
Item Number
FX693-M2
MFG Item Number
FX 693-M2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, FX Series
Item #
FX693-M2
Safety switch with separate actuator

FX Series Information

  • Technopolymer, two conduit entries
  • Protection degree IP67
  • 10 contact blocks available
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FX 693-M2
Item Number FX693-M2
Manufacturer Pizzato
Product Series FX
Family Series Pizzato Safety Switches, FX Series
Switch Contacts 1NO + 1NC
Thermal Current Rating 10 A
Operating Voltage 400 VAC
Extraction Force 10 N
Connection Type M12 Connector
Adjustable Actuator Head Yes
IP Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0.33 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved