HPAA052M-KAM
Pizzato Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPAA052M-KAM

Pizzato Safety Switches
In stock
Item Number
HPAA052M-KAM
MFG Item Number
HP AA052M-KAM
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
HPAA052M-KAM
Safety hinge switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HP AA052M-KAM
Item Number HPAA052M-KAM
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Switch Contacts 2NO + 2NC
Thermal Current Rating 2 A
Operating Voltage 24 VDC
IP Rating IP67, IP69K
Approvals CCC, CE, cULus, EAC
Net Weight 0.65 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved