HXBEE1-KSM
Pizzato Safety Switches, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HXBEE1-KSM

Pizzato Safety Switches, HX Series
In stock
Item Number
HXBEE1-KSM
MFG Item Number
HX BEE1-KSM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, HX Series
Item #
HXBEE1-KSM
Safety hinge switch stainless,

HX Series Information

  • AISI 316L stainless steel housing
  • Protection degrees IP67 and IP69K
  • Electronic contact block with LED
  • Versions with M12 connector
  • Additional hinge without contacts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HX BEE1-KSM
Item Number HXBEE1-KSM
Manufacturer Pizzato
Product Series HX
Family Series Pizzato Safety Switches, HX Series
Thermal Current Rating 0.25 A
Operating Voltage 24 VDC
Connection Type M12 Connector
IP Rating IP67, IP69K
Approvals CE, cULus, EAC
Net Weight 1.87 lbs
Gross Weight 2.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved