NAG112KC-DN2
Pizzato Limit Switches, NA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NAG112KC-DN2

Pizzato Limit Switches, NA Series
In stock
Item Number
NAG112KC-DN2
MFG Item Number
NA G112KC-DN2
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, NA Series
Item #
NAG112KC-DN2
Modular prewired switch with

NA Series Information

  • Metal Housing, Right or Bottom Cable Output
  • Protection Degree IP67 and IP69K
  • 14 Contact Blocks Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NA G112KC-DN2
Item Number NAG112KC-DN2
Manufacturer Pizzato
Product Series NA
Family Series Pizzato Limit Switches, NA Series
Actuator Type Adjustable Roller Lever
Contacts 1NO/1NC
Contact Rating (125 VDC) 0.4 A
Contact Rating (250 VAC) 3 A
Contact Rating (250 VDC) 0.3 A
Cable Length 2 m, 6.6 '
Indicator No
IEC Protection Rating IP67, IP69K
Approvals CE, cULus
Net Weight 0.67 lbs
Gross Weight 0.745 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved