NFB110CB-DN2
Pizzato Limit Switches, NF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NFB110CB-DN2

Pizzato Limit Switches, NF Series
In stock
Item Number
NFB110CB-DN2
MFG Item Number
NF B110CB-DN2
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, NF Series
Item #
NFB110CB-DN2
Modular prewired switch with roller

NF Series Information

  • Technopolymer Housing, Right or Bottom Cable Output
  • Protection Degree IP67 and IP69K
  • 14 Contact Blocks Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NF B110CB-DN2
Item Number NFB110CB-DN2
Manufacturer Pizzato
Product Series NF
Family Series Pizzato Limit Switches, NF Series
Actuator Type Roller Lever
Contacts 1NO/1NC
Contact Rating (125 VDC) 0.4 A
Contact Rating (250 VAC) 3 A
Contact Rating (250 VDC) 0.3 A
Cable Length 2 m, 6.6 '
Indicator No
IEC Protection Rating IP67
Approvals CE, cULus
Net Weight 0.515 lbs
Gross Weight 0.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved