NG2D6D411C-F31
Pizzato Safety Switches, NG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NG2D6D411C-F31

Pizzato Safety Switches, NG Series
In stock
Item Number
NG2D6D411C-F31
MFG Item Number
NG 2D6D411C-F31
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, NG Series
Item #
NG2D6D411C-F31
RFID Safety switch with solenoid NG

NG Series Information

  • Actuation without contact, using RFID technology
  • Digitally coded actuator
  • Actuator holding force: 9750 N
  • SIL 3 and PL e with a single device
  • Optional integrated control devices
  • Metal housing, three M20 conduit entries
  • Protection degree up to IP67 and IP69K
  • Versions with key release and emergency release button
  • PL e also with series connection of up to 32 devices
  • Signalling LED

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NG 2D6D411C-F31
Item Number NG2D6D411C-F31
Manufacturer Pizzato
Product Series NG
Family Series Pizzato Safety Switches, NG Series
Solenoid Interlocking Yes
Switch Contacts 1NO + 1NC, 2NC
Thermal Current Rating 0.25 A
Operating Voltage 24 VDC
Holding Force 9,750 N
Extraction Force 30 N
Auxiliary Release No
IP Rating IP67, IP69K
Approvals CE, cULus, EAC
Net Weight 3.71 lbs
Gross Weight 4.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved