NSD4AZ1SMK-F41
Pizzato Safety Switches, NS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NSD4AZ1SMK-F41

Pizzato Safety Switches, NS Series
In stock
Item Number
NSD4AZ1SMK-F41
MFG Item Number
NS D4AZ1SMK-F41
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, NS Series
Item #
NSD4AZ1SMK-F41
RFID Safety switch with

NS Series Information

  • Actuation without contact, using RFID technology
  • Digitally coded actuator
  • SIL 3 and PL e also with series connection of up to 32 devices
  • Actuator holding force: 2100 N
  • SIL 3 and PL e with a single device
  • Protection degrees IP67 and IP69K
  • Versions with key release and emergency release button
  • 6 signalling LEDs

Specifications

Specifications
Manufacturer Part Number NS D4AZ1SMK-F41
Item Number NSD4AZ1SMK-F41
Manufacturer Pizzato
Product Series NS
Family Series Pizzato Safety Switches, NS Series
Solenoid Interlocking Yes
Thermal Current Rating 0.25 A
Operating Voltage 24 VDC
Holding Force 2,100 N
Extraction Force 20 N
Auxiliary Release Yes
IP Rating IP67, IP69K
Approvals CE, cULus, EAC
Net Weight 0.0624 lbs
Gross Weight 1.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved