STDL420MK-D1T
Pizzato Safety Switches, ST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STDL420MK-D1T

Pizzato Safety Switches, ST Series
In stock
Item Number
STDL420MK-D1T
MFG Item Number
ST DL420MK-D1T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, ST Series
Item #
STDL420MK-D1T
Safety sensors with RFID technology

ST Series Information

  • IP67 and IP69K Protection
  • Cable or M12 Connector
ST Sensors are suitable for the monitoring of protective devices on machines without inertia and allow the system in which they are used to reach a safety category up to SIL 3 acc. To EN 62061 as well as up to PL e and Category 4 acc. To EN ISQ 13849‑1. These sensors use RFID technology and provide high protection against possible manipulation thanks to the uniqueness of the codes transmitted by the actuator. Because they have no mechanical elements, they guarantee a long service life even in applications with frequent operating cycles and under harsh environmental conditions.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST DL420MK-D1T
Item Number STDL420MK-D1T
Manufacturer Pizzato
Product Series ST
Family Series Pizzato Safety Switches, ST Series
Guard Locking Yes
Outputs 2 Semiconductor
Switch On Distance 12 mm
Switch Off Distance 14 mm
Operating Voltage 24 VDC
Connection Type 8 Pin M12 Connector
IP Rating IP67, IP69K
Approvals CE, cULus, EAC, TUV
Net Weight 0.26 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved