PRCONDUIT-AL-1
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRCONDUIT-AL-1

Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
In stock
Item Number
PRCONDUIT-AL-1
MFG Item Number
PRCONDUIT-AL-1
Series
PRCONDUIT-AL-1 is available to buy in increments of 1270
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, REDH2OT Series
Item #
PRCONDUIT-AL-1
1 Al Conduit, prod sold in10 ft sticks

REDH2OT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRCONDUIT-AL-1
Item Number PRCONDUIT-AL-1
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Trade Size 1 "
Feet/Pkg. 10 '
Conduit Material Aluminum
Jacket Material Polyvinyl Chloride
Color Gray
Oil Resistant Yes
Acid Resistant Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved