PRHELB-3/4X45
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRHELB-3/4X45

Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
In stock
Item Number
PRHELB-3/4X45
MFG Item Number
PRHELB-3/4X45
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, REDH2OT Series
Item #
PRHELB-3/4X45
3/4X45 Standard Elbow

REDH2OT Series Information


Specifications

Specifications
Manufacturer Part Number PRHELB-3/4X45
Item Number PRHELB-3/4X45
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Trade Size 3/4 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Color Gray
Oil Resistant Yes
Acid Resistant Yes
Hazardous Rated No
Composition Metallic
Angle (degrees) 45 °
Min UL Radius 4.5 "
Approvals CSA, UL
Net Weight 1.025 lbs
Gross Weight 1.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved