PRUNY012
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRUNY012

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
In stock
Item Number
PRUNY012
MFG Item Number
PRUNY012
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, REDH2OT Series
Item #
PRUNY012
5 Female To Male Union

REDH2OT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRUNY012
Item Number PRUNY012
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 5 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Steel
Composition Metallic
Exposure Rating Explosion Proof
Hazardous Rated Yes
Approvals cULus
Comments PVC Exterior Coating and Urethane Interior Coating
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved