PRXJG104
Plasti-Bond, a RobRoy Company Couplers, XJG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRXJG104

Plasti-Bond, a RobRoy Company Couplers, XJG Series
In stock
Item Number
PRXJG104
MFG Item Number
PRXJG104
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, XJG Series
Item #
PRXJG104
4 Expansion Joint 4

XJG Series Information

  • Available with Either 4" or 8" Maximum Movement
  • Sealing Sleeves on All Conduit Openings
  • 10 Trade Sizes from 1/2" through 4"
  • 2 mil Red Urethane Interior Coating
  • 40 mil Gray PVC Exterior Coating
  • Internally Grounded
Plasti‑Bond REDH2OT XJG type expansion joints are used to connect two lengths of conduit subject to longitudinal movement, including that caused in long runs by thermal expansion and contraction.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRXJG104
Item Number PRXJG104
Manufacturer Plasti-Bond, a RobRoy Company
Product Series XJG
Family Series Plasti-Bond, a RobRoy Company Couplers, XJG Series
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Max Conduit Movement 4 "
Ground Pass Through Yes
Composition Malleable Iron
Insulated Throat Yes
Comments Exterior PVC Coating, Interior Urethane Coating
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved