141106PR
Platt Luggage Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141106PR

Platt Luggage Cases
In stock
Item Number
141106PR
MFG Item Number
141106PR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
141106PR
CASE, 14.25in.x9.5in.x6in., HEAVY DUTY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141106PR
Item Number 141106PR
Manufacturer Platt Luggage
Family Series Platt Luggage Cases
Dustproof No
Watertight No
Crushproof No
Color Black
Material Heavy-Duty HMW Polyethylene
Hinge Full-Length Piano
Handle Molded
Recessed Hardware No
Locks Key
Wheels No
Comments Parallel Rib Pattern
Net Weight 5.25 lbs
Gross Weight 5.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved