1426
Platt Luggage Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1426

Platt Luggage Cases
In stock
Item Number
1426
MFG Item Number
1426
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
1426
CASE, 16in.x12in.x7in., FOAM FILLED, LIG

Series Information

Specifications

Specifications
Manufacturer Part Number 1426
Item Number 1426
Manufacturer Platt Luggage
Family Series Platt Luggage Cases
Dustproof No
Watertight No
Crushproof No
Foam Cubed
Color Black
Material Light-Duty ABS
Handle Molded
Recessed Hardware No
Locks Drawbolt Key
Wheels No
Comments Scuff Resistant
Net Weight 4.5625 lbs
Gross Weight 4.5625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved