1705
Platt Luggage Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1705

Platt Luggage Cases
In stock
Item Number
1705
MFG Item Number
1705
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
1705
CASE, 17in.x11in.x5in., FOAM FILLED, LIG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1705
Item Number 1705
Manufacturer Platt Luggage
Family Series Platt Luggage Cases
Dustproof No
Watertight No
Crushproof No
Foam Cubed
Color Black
Material Light-Duty ABS
Handle Molded
Recessed Hardware No
Locks Drawbolt Key
Wheels No
Comments Scuff Resistant
Net Weight 5 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved