181509H
Platt Luggage Cases, Molded Case Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

181509H

Platt Luggage Cases, Molded Case Series
In stock
Item Number
181509H
MFG Item Number
181509H
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Molded Case Series
Item #
181509H
CASE, 17.5in.x14.625in.x9in., FOAM FILLE

Molded Case Series Information

  • Durable, impact and scuff resistant shell.
  • Reinforced with a heavy duty Aluminum rim

The exterior shell is tough impact resistant HMW polyethylene. Features a Heavy duty aluminum rim with black trim and gasket, cast chrome key locks, and full length piano hinge.

  • Features Heavy duty hinges with locking latches

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 181509H
Item Number 181509H
Manufacturer Platt Luggage
Product Series Molded Case
Family Series Platt Luggage Cases, Molded Case Series
Dustproof No
Watertight No
Crushproof No
Foam Convoluted Foam Lid, Cubed
Color Black
Material Heavy-Duty HMW Polyethylene
Hinge Full-Length Piano
Handle Golf Grip, Telescoping
Recessed Hardware No
Locks Key
Wheels Yes
Net Weight 11 lbs
Gross Weight 13.995 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved