2005
Platt Luggage Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2005

Platt Luggage Cases
In stock
Item Number
2005
MFG Item Number
2005
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
2005
CASE, 20in.x14in.x5in., FOAM FILLED, MED

Series Information

Specifications

Specifications
Manufacturer Part Number 2005
Item Number 2005
Manufacturer Platt Luggage
Family Series Platt Luggage Cases
Dustproof No
Watertight No
Crushproof No
Foam Cubed
Color Black
Material Medium-Duty ABS
Hinge Full-Length Piano
Handle Golf Grip
Recessed Hardware No
Locks Key
Wheels No
Net Weight 7.5625 lbs
Gross Weight 7.5625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved